Shop All Bottles & Jars
Kimble Chase
Bottle, Wide Mouth, 60mL, Amber, PK24
Mfr # 5220233V-21
Zoro # G4645173
product price: $51.19
/pk 24, $2.13/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 75mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5220233V-21
- Zoro # G4645173
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Labware Height - Metric | 75 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 44 mm |
Overall Height - Metric | 75 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 44 mm, Bottle Type Packer, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAISALA Sensor (333425)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-14)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- KIMBLE CHASE Bottle, 250ml, Glass, Clear (15065-250)
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red (6FAR9)
- Kimble Chase Labware