Shop All Bottles & Jars
Kimble Chase
Bottle, Wide Mouth, 1000mL, PK12
Mfr # 5223253V-26
Zoro # G4641761
product price: $74.19
/pk 12, $6.18/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 178mm
- Autoclavable No
- Includes Closure Yes
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5223253V-26
- Zoro # G4641761
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 178 mm |
Diameter | 99 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 99 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 178 mm |
Description
BOTTLE,WM PKR,AMB,32OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Incubator (BIF-120)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- KIMBLE CHASE Straight-Sided Glass Jar, Clear, PK12 (5411689C-26)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- Kimble Chase Bottles & Jars