Shop All Bottles & Jars
Kimble Chase
Bottle, 5ml, Glass, Clear, PK12
Mfr # 2085S-50
Zoro # G0055371
product price: $266.99
/pk 12, $22.25/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 5 mL
- Height 165mm
- Mouth Narrow
- Bottle/Jar Shape Cylindrical
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 2085S-50
- Zoro # G0055371
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 165mm |
Labware Height - Metric | 165 mm |
Mouth Size | Narrow |
Overall Height - Metric | 165 mm |
Description
BOTTLE,BABCOCK,CHEESE,SEALED,50%
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- MILTON INDUSTRIES PLUG RECAPPERS F (MI779)
- Kimble Chase Labware