Shop All Bottles & Jars
Kimble Chase
Bottle, 500ml, Glass, Clear
Mfr # 14607-500
Zoro # G0057298
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Height 165mm
- Mouth Narrow
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14607-500
- Zoro # G0057298
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 165mm |
Labware Height - Metric | 165 mm |
Diameter | 89 mm |
Neck Inside Diameter - Metric | 22 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 89 mm |
Description
BOTTLE,RESERVOIR,BOTTOM HOSE,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 (14395-250)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- Kimble Chase Bottles & Jars