Shop All Bottles & Jars
Kimble Chase
Bottle, 35ml, Glass, Clear, PK6
Mfr # 15165-5030
Zoro # G0056659
product price: $361.99
/pk 6, $60.33/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 35 mL
- Mouth Wide
- Height 60mm
- Bottle/Jar Shape Cylindrical
- Bottle/Jar Type Weighing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 15165-5030
- Zoro # G0056659
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 60mm |
Labware Height - Metric | 60 mm |
Mouth Size | Wide |
Overall Height - Metric | 35 mm |
Description
BOTTLE,WEIGHING,CYL,LOW,PLUG,50X30MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- Kimble Chase Bottles & Jars