Shop All Bottles & Jars
Kimble Chase
Bottle, 250ml, Glass, Clear
Mfr # 15065-250
Zoro # G0057106
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 250 mL
- Capacity 250ml
- Height 256mm
- Mouth Narrow
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 15065-250
- Zoro # G0057106
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 256mm |
Labware Height - Metric | 256 mm |
Overall Height - Metric | 256 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Bottle Type Washing, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Closure Material Glass, Special Features Both Inlet and Outlet Tubes Accept 1/4 in ID Flexible Tubing, Shorter and Wider than the 15060 Bottles, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- NALGENE Carboy, 20 L, H, White (2319-0050)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-25)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-26)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- KIMBLE CHASE Boston Bottle, 16 oz., Clear, PK12 (5111628V-21)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- Kimble Chase Labware