Shop All Bottles & Jars
Kimble Chase
Bottle, 2000ml, Glass, Clear
Mfr # 14607-2000
Zoro # G0057325
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 L
- Height 250mm
- Mouth Narrow
- Sterile/Non-Sterile Non-Sterile
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14607-2000
- Zoro # G0057325
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 250mm |
Diameter | 136 mm |
Labware Height - Metric | 250 mm |
Neck Inside Diameter - Metric | 27 mm |
Overall Height - Metric | 250 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 136 mm |
Description
BOTTLE,RESERVOIR,BOTTOM HOSE,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-26)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- Kimble Chase Bottles & Jars