Shop All Bottles & Jars
Kimble Chase
Bottle, 12ml, Glass, Clear, PK24
Mfr # 15145-2540
Zoro # G0056780
product price: $782.99
/pk 24, $32.62/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 62mm
- Bottle/Jar Shape Cylindrical
- Bottle/Jar Type Weighing
- Sterile/Non-Sterile Non-Sterile
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 15145-2540
- Zoro # G0056780
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 62mm |
Labware Height - Metric | 62 mm |
Overall Height - Metric | 62 mm |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Bottle Type Weighing, Capacity - Metric 12 mL, Capacity - English 0.4 fl oz, Overall Height - Metric 62 mm, Clarity Transparent, Closure Color Clear/White, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- KIMBLE CHASE Cap, Black, Round, PK1000 (73800-13415)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-25)
- GLOBE SCIENTIFIC Bottle, 133 mm H, Amber, 61 mm Dia, PK12 (7060250AM)
- Kimble Chase Bottles & Jars