Shop All Bottles & Jars
Kimble Chase
Boston Round Glass Bottle, Amber, PK12
Mfr # 5123233C-26
Zoro # G7714761
product price: $70.59
/pk 12, $5.88/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 206mm
- Autoclavable No
- Labware Capacity - English 32 oz
- Diameter 94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5123233C-26
- Zoro # G7714761
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 206mm |
Diameter | 94 mm |
Labware Height - Metric | 206 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Overall Height - Metric | 206 mm |
Minimum Screw Closure Size | 33 mm |
Description
Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- QUINCY LAB Incubator, Steel Door (12-180)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 400mL, PK12 (5YHA5)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Boston Bottle, 125mL, PK24 (5120422V-26)
- TRICORBRAUN 8 oz Light Amber PET Plastic Modern Round Bottle- 24-410 Neck Finish (025026)
- Kimble Chase Labware