Shop All Bottles & Jars
Kimble Chase
Boston Bottle, 500mL, PK12
Mfr # 5121628V-26
Zoro # G4641682
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 168mm
- Autoclavable No
- Includes Closure Yes
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 5121628V-26
- Zoro # G4641682
- Country of Origin Sri Lanka
- Category Bottles & Jars
Dimensions
Height | 168mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Description
BOTTLE,BR,AMB,16OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Nonidet, 100 ML (N59000-100.0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- KIMBLE CHASE Straight Tall Jar, 1000mL, 170mm H, PK12 (5513289B)
- KIMBLE CHASE Bottle, 2ml, Glass, Clear, PK12 (1025-10)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 100, PK10 (14395-100)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- Kimble Chase Labware