Shop All Bottles & Jars
Kimble Chase
Boston Bottle, 250mL, PK12
Mfr # 5120824V-26
Zoro # G4641655
original price:
$41.35
21% off
new price: $32.35
/pk 12, $2.70/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 136mm
- Autoclavable No
- Closure Material PTFE
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5120824V-26
- Zoro # G4641655
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 136mm |
Diameter | 60 mm |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 136 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 136 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Minimum Screw Closure Size | 24 mm |
Description
BOTTLE,BR,AMB,8OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Plastic Clip Popper (2495)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- GLOBAL WATER Flow Probe, 5-15 ft. Extendable Handle (FP211)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, (14399-500)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- Kimble Chase Labware