Shop All Bottles & Jars
Kimble Chase
Boston Bottle, 16 oz., PK12
Mfr # 5111628V-26
Zoro # G4641542
product price: $38.19
/pk 12, $3.18/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Capacity - English 16 oz
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5111628V-26
- Zoro # G4641542
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Description
BOTTLE,BR,CLR,16OZ,PHEN,PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- Kimble Chase Labware