Shop All Beakers & Pitchers
Kimble Chase
Boiling Flask, 500mL, Glass, Clear, PK12
Mfr # 25055-500
Zoro # G0055146
product price: $495.99
/pk 12, $41.33/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 16.9 oz
- Labware Capacity - Metric 500 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25055-500
- Zoro # G0055146
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Stopper Size | 24/40 |
Labware Height - English | 6.1 in |
Height | 155mm |
Overall Height | 155mm |
Labware Height - Metric | 155 mm |
Body Diameter - Metric | 102 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 mm |
Overall Height - Metric | 155 mm |
Description
Boiling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Boiling, Overall Height - Metric 155 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #15 (RST15-S)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 30mL (230511)
- Kimble Chase Beakers & Pitchers