Shop All Beakers & Pitchers
Kimble Chase
Boiling Flask, 300mL, Glass, Clear, PK12
Mfr # 25055-300
Zoro # G0055155
product price: $651.99
/pk 12, $54.33/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 10 oz
- Labware Capacity - Metric 300 mL
- Color Clear
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25055-300
- Zoro # G0055155
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 135 mm |
Stopper Size | 24/40 |
Overall Height | 135mm |
Height | 135mm |
Labware Height - English | 0.31 in |
Joint Size | 24/40 mm |
Body Diameter - Metric | 87 mm |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 135 mm |
Description
FLASK,BOILING,FLAT BOTTOM,24/40,300ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- ZORO SELECT Custom Dipper HDPE 12Ft L (106525)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- Kimble Chase Labware