Shop All Beakers & Pitchers
Kimble Chase
Boiling Flask, 250mL, Glass, Clear, PK12
Mfr # 25055-250
Zoro # G0055161
product price: $459.99
/pk 12, $38.33/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 8.45 oz
- Color Clear
- Labware Capacity - Metric 250 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25055-250
- Zoro # G0055161
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 5.23 in |
Labware Height - Metric | 133 mm |
Height | 133mm |
Overall Height | 133mm |
Stopper Size | 24/40 |
Overall Height - Metric | 133 mm |
Compatible with Stopper Size | 24/40 |
Body Diameter - Metric | 83 mm |
Joint Size | 24/40 mm |
Description
Boiling Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 133 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1403, E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- Kimble Chase Labware