Shop All Beakers & Pitchers
Kimble Chase
Boiling Flask, 125mL, Glass, Clear, PK12
Mfr # 25055-125
Zoro # G0055170
product price: $417.99
/pk 12, $34.83/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 4.22 oz
- Color Clear
- Labware Capacity - Metric 125 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25055-125
- Zoro # G0055170
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Stopper Size | 24/40 |
Labware Height - Metric | 115 mm |
Labware Height - English | 4.52 in |
Overall Height | 115mm |
Height | 115mm |
Compatible with Stopper Size | 24/40 |
Body Diameter - Metric | 65 mm |
Joint Size | 24/40 mm |
Overall Height - Metric | 115 mm |
Description
FLASK,BOILING,FLAT BOTTOM,24/40,125ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- Kimble Chase Beakers & Pitchers