Shop All Beakers & Pitchers
Kimble Chase
Boiling Flask, 1000mL, Glass, Clear, PK12
Mfr # 25055-1000
Zoro # G0055189
product price: $542.99
/pk 12, $45.25/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 34 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 25055-1000
- Zoro # G0055189
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Overall Height | 182mm |
Height | 182mm |
Stopper Size | 24/40 |
Labware Height - Metric | 182 mm |
Labware Height - English | 7.16 in |
Body Diameter - Metric | 130 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 mm |
Overall Height - Metric | 182 mm |
Description
FLASK,BOILING,FLAT BOTTOM,24/40,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- Kimble Chase Beakers & Pitchers