Shop All Beakers & Pitchers
Kimble Chase
Berzelius Beaker, 600mL, Glass, Clear, PK24
Mfr # 14030-600
Zoro # G0057377
product price: $256.99
/pk 24, $10.71/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 20.29 oz
- Color Clear
- Labware Capacity - Metric 600 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14030-600
- Zoro # G0057377
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 150 mm |
Height | 150mm |
Outside Dia. | 80mm |
Labware Outside Dia. - Metric | 80 mm |
Labware Height - English | 5.9 in |
Labware Outside Dia. - English | 3.1 in |
Overall Height - Metric | 150 mm |
Outside Diameter - Metric | 80 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 80 mm, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Matte Finish Marking Area for Use with An Ordinary Pencil, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- Kimble Chase Beakers & Pitchers