Shop All Beakers & Pitchers
Kimble Chase
Berzelius Beaker, 400mL, Glass, Clear, PK36
Mfr # 14030-400
Zoro # G0057386
product price: $311.99
/pk 36, $8.67/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 13.53 oz
- Color Clear
- Labware Capacity - Metric 400 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14030-400
- Zoro # G0057386
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.8 in |
Height | 127mm |
Outside Dia. | 70mm |
Labware Height - Metric | 127 mm |
Labware Height - English | 5 in |
Labware Outside Dia. - Metric | 70 mm |
Overall Height - Metric | 130 mm |
Outside Diameter - Metric | 70 mm |
Description
Beaker, Capacity - Metric 400 mL, Capacity - English 13.52 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 70 mm, Overall Height - Metric 130 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Matte Finish Marking Area for Use with An Ordinary Pencil, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- PERKIN ELMER Nickel/Ni, Lumina Hollow Cathode Lamp, (N3050152)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- Kimble Chase Labware