Shop All Beakers & Pitchers
Kimble Chase
Berzelius Beaker, 300mL, Glass, Clear, PK48
Mfr # 14030-300
Zoro # G0057395
product price: $350.99
/pk 48, $7.31/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 10.14 oz
- Labware Capacity - Metric 300 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14030-300
- Zoro # G0057395
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 118 mm |
Height | 118mm |
Labware Outside Dia. - Metric | 64 mm |
Outside Dia. | 64mm |
Labware Outside Dia. - English | 2.5 in |
Labware Height - English | 4.6 in |
Outside Diameter - Metric | 64 mm |
Overall Height - Metric | 118 mm |
Description
BEAKER,BERZELIUS,TALL,SPOUT,SCALE,300M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- GLOBE SCIENTIFIC Beaker, 50mL, PP (601822-1)
- Kimble Chase Labware