Shop All Beakers & Pitchers
Kimble Chase
Berzelius Beaker, 200mL, Glass, Clear, PK48
Mfr # 14030-200
Zoro # G0057401
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 6.76 oz
- Labware Capacity - Metric 200 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14030-200
- Zoro # G0057401
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 57mm |
Height | 104mm |
Labware Outside Dia. - Metric | 57 mm |
Labware Height - English | 4.1 in |
Labware Outside Dia. - English | 2.2 in |
Labware Height - Metric | 104 mm |
Outside Diameter - Metric | 57 mm |
Overall Height - Metric | 118 mm |
Description
BEAKER,BERZELIUS,TALL,SPOUT,SCALE,200M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK2000 (229601)
- DYNALON Stirring Bar, Octagonal, 3/8"x1-1/2" Size (303275-0016)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- Kimble Chase Labware