Shop All Beakers & Pitchers
Kimble Chase
Berzelius Beaker, 100mL, Glass, Clear, PK48
Mfr # 14030-100
Zoro # G0057429
product price: $263.99
/pk 48, $5.50/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14030-100
- Zoro # G0057429
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 50 mm |
Labware Height - English | 3.1 in |
Labware Height - Metric | 78 mm |
Labware Outside Dia. - English | 2 in |
Height | 78mm |
Outside Dia. | 50mm |
Outside Diameter - Metric | 50 mm |
Overall Height - Metric | 78 mm |
Description
BEAKER,BERZELIUS,TALL,SPOUT,SCALE,100M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- Kimble Chase Labware