Shop All Beakers & Pitchers
Kimble Chase
Beaker, 600mL, Glass, PK36
Mfr # 14000-600
Zoro # G2615560
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Labware Capacity - Metric 600 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000-600
- Zoro # G2615560
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 122 mm |
Outside Dia. | 88mm |
Height | 122mm |
Labware Outside Dia. - Metric | 88 mm |
Labware Outside Dia. - English | 3.4 in |
Labware Height - English | 4.8 in |
Outside Diameter - Metric | 88 mm |
Overall Height - Metric | 122 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 88 mm, Overall Height - Metric 122 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- Kimble Chase Labware