Shop All Beakers & Pitchers
Kimble Chase
Beaker, 50mL, Glass, 53mm H., PK48
Mfr # 14000-50
Zoro # G2615420
product price: $257.99
/pk 48, $5.37/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.7 oz
- Color Clear
- Labware Capacity - Metric 50 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-50
- Zoro # G2615420
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Height | 53mm |
Labware Outside Dia. - English | 3.2 in |
Labware Height - Metric | 53 mm |
Labware Outside Dia. - Metric | 42 mm |
Outside Dia. | 42mm |
Labware Height - English | 2.1 in |
Overall Height - Metric | 53 mm |
Outside Diameter - Metric | 42 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- YSI Reagent, Tablet, PK50 (YPM189)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- Kimble Chase Labware