Shop All Beakers & Pitchers
Kimble Chase
Beaker, 400mL, Glass, 400mm H., PK48
Mfr # 14005-400
Zoro # G2615405
product price: $649.99
/pk 48, $13.54/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Labware Capacity - Metric 400 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14005-400
- Zoro # G2615405
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 77 mm |
Labware Outside Dia. - English | 3 in |
Labware Height - Metric | 114 mm |
Outside Dia. | 77mm |
Height | 400mm |
Labware Height - English | 4.5 in |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 114 mm |
Description
Beaker, Capacity - Metric 400 mL, Capacity - English 13.52 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 77 mm, Overall Height - Metric 114 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type II, Clarity Transparent, Basic Material Glass, Special Features Matte Finish Marking Area for Labeling, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- Kimble Chase Labware