Shop All Beakers & Pitchers
Kimble Chase
Beaker, 400mL, Glass, 106mm H., PK48
Mfr # 14000-400
Zoro # G2615439
product price: $261.99
/pk 48, $5.46/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Labware Capacity - Metric 400 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-400
- Zoro # G2615439
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 4.2 in |
Height | 106mm |
Labware Height - Metric | 106 mm |
Outside Dia. | 77mm |
Labware Outside Dia. - English | 3.1 in |
Labware Outside Dia. - Metric | 77 mm |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 106 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,400ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- SCILOGEX SCILOGEX 1000-5000ul MicroPette Tips, Clear Color, Non-Sterile, Bulk 100/PK (17400025)
- LAB SAFETY SUPPLY Jars w/Cap, 250mL, PP, PK12 (32V497)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- Kimble Chase Labware