Shop All Beakers & Pitchers
Kimble Chase
Beaker, 4000mL, Glass, 252mm H., PK4
Mfr # 14005-4000
Zoro # G2615527
product price: $454.99
/pk 4, $113.75/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 135.3 oz
- Color Clear
- Labware Capacity - Metric 4,000 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14005-4000
- Zoro # G2615527
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 6.3 in |
Labware Outside Dia. - Metric | 161 mm |
Labware Height - Metric | 250 mm |
Outside Dia. | 161mm |
Labware Height - English | 9.9 in |
Height | 252mm |
Overall Height - Metric | 252 mm |
Outside Diameter - Metric | 161 mm |
Description
Beaker, Capacity - Metric 4 L, Capacity - English 1.06 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 161 mm, Overall Height - Metric 252 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Type II, Clarity Transparent, Basic Material Glass, Special Features Matte Finish Marking Area for Labeling, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- EXTECH Digital Hygrometer (445815-NIST)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- Kimble Chase Labware