Shop All Beakers & Pitchers
Kimble Chase
Beaker, 2000mL, Glass, PK8
Mfr # 14000-2000
Zoro # G2615195
original price:
$249.41
9% off
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000-2000
- Zoro # G2615195
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 130 mm |
Labware Height - Metric | 190 mm |
Outside Dia. | 130mm |
Labware Height - English | 7.5 in |
Height | 190mm |
Labware Outside Dia. - English | 5.2 in |
Overall Height - Metric | 190 mm |
Outside Diameter - Metric | 130 mm |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 130 mm, Overall Height - Metric 190 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- LOVIBOND Phosphate AC Test Kit (147250)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Rose, PK48 (H207-10)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- BIOX 1000ML TRICORNERED BEAKER, 100PK (BX93-1000)
- Kimble Chase Labware