Shop All Beakers & Pitchers
Kimble Chase
Beaker, 2000mL, Glass, 190mm H., PK8
Mfr # 14005-2000
Zoro # G2615186
product price: $412.99
/pk 8, $51.62/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14005-2000
- Zoro # G2615186
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 190 mm |
Labware Outside Dia. - English | 5.2 in |
Outside Dia. | 130mm |
Labware Height - English | 7.5 in |
Height | 190mm |
Labware Outside Dia. - Metric | 130 mm |
Outside Diameter - Metric | 130 mm |
Overall Height - Metric | 190 mm |
Description
BEAKER,HEAVY,LOW,SCALE,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR POOL PRODUCTS Pentair Pool Products 472610Z Membrane Pad Kit (472610Z)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- UNITED SCIENTIFIC Plastic Stirring Rods, 12" Long/7M, PK 12 (81407)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601723-1)
- Kimble Chase Beakers & Pitchers