Shop All Beakers & Pitchers
Kimble Chase
Beaker, 1500mL, Glass, 165mm H., PK16
Mfr # 14000-1500
Zoro # G2615868
product price: $260.99
/pk 16, $16.31/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 51 oz
- Labware Capacity - Metric 1,500 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-1500
- Zoro # G2615868
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 165 mm |
Height | 165mm |
Outside Dia. | 120mm |
Labware Outside Dia. - English | 4.7 in |
Labware Outside Dia. - Metric | 120 mm |
Labware Height - English | 6.5 in |
Overall Height - Metric | 165 mm |
Outside Diameter - Metric | 120 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,1500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601723-1)
- Kimble Chase Beakers & Pitchers