Shop All Beakers & Pitchers
Kimble Chase
Beaker, 100mL, Glass, 70mm H., PK48
Mfr # 14000-100
Zoro # G2615466
product price: $261.99
/pk 48, $5.46/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-100
- Zoro # G2615466
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 50mm |
Labware Outside Dia. - Metric | 50 mm |
Labware Outside Dia. - English | 2 in |
Labware Height - Metric | 70 mm |
Labware Height - English | 2.8 in |
Height | 70mm |
Outside Diameter - Metric | 50 mm |
Overall Height - Metric | 70 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,100ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-1050)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- Kimble Chase Beakers & Pitchers