Shop All Beakers & Pitchers
Kimble Chase
Beaker, 1000mL, Glass, 152mm H., PK24
Mfr # 14005-1000
Zoro # G2615761
product price: $682.99
/pk 24, $28.46/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Labware Capacity - Metric 1,000 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14005-1000
- Zoro # G2615761
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 152 mm |
Labware Outside Dia. - English | 4.2 in |
Labware Height - English | 6 in |
Height | 152mm |
Outside Dia. | 107mm |
Labware Outside Dia. - Metric | 107 mm |
Outside Diameter - Metric | 107 mm |
Overall Height - Metric | 152 mm |
Description
Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 152 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type II, Clarity Transparent, Basic Material Glass, Special Features Matte Finish Marking Area for Labeling, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- LOVIBOND Copper # 1 Tablets (513550BT)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- Kimble Chase Beakers & Pitchers