Shop All Beakers & Pitchers
Kimble Chase
Beaker, 1000mL, Glass, 145mm H., PK24
Mfr # 14000-1000
Zoro # G2615770
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000-1000
- Zoro # G2615770
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 5.7 in |
Labware Height - Metric | 145 mm |
Labware Outside Dia. - Metric | 107 mm |
Height | 145mm |
Outside Dia. | 107mm |
Labware Outside Dia. - English | 4.2 in |
Outside Diameter - Metric | 107 mm |
Overall Height - Metric | 145 mm |
Description
Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 145 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Suitable for use on a Hotplate, Thick, Slightly Flared, Beaded Top, with a Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- NORM-JECT Plastic Syringe, Luer Slip, 2 mL, PK100 (4020.000V0)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- Kimble Chase Beakers & Pitchers