Shop All Chromatography Supplies
Kimble Chase
Arsine Generator
Mfr # 241100-0000
Zoro # G7117400
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Arsenic Gas
- Accessory Type Arsine Generator
- Standards EPA
- Material Borosilicate Glass
- Features Glass Beads May be Added to the Absorber Tube to Enhance the Mixing of the Generated Gas Through the Silver Diethyldithiocarbamate, Hydrogen Sulfide is Removed from the Sample as the Gas is Generated by Lead Acetate-Impregnated Glass Wool Packed Within the Scrubber Cavity, Manufactured from 33 Expansion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 241100-0000
- Zoro # G7117400
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Overall Length | 250 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Arsine Generator |
For Use With | Arsenic Gas |
Accessory Type | Arsine Generator |
Standards | EPA |
Material | Borosilicate Glass |
Features | Glass Beads May be Added to the Absorber Tube to Enhance the Mixing of the Generated Gas Through the Silver Diethyldithiocarbamate, Hydrogen Sulfide is Removed from the Sample as the Gas is Generated by Lead Acetate-Impregnated Glass Wool Packed Within the Scrubber Cavity, Manufactured from 33 Expansion |
USP Specification | Type I |
ASTM Specification | E438 |
Product Type | Arsine Generator |
Type | Arsine Generator |
Autoclavable | No |
Description
Arsine Generator, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 250 mm, USP Specification Type I, Product Type Arsine Generator, Type Arsine Generator, Material Borosilicate Glass, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- OASIS Small Oasis Tree Stand (313-ST)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- Kimble Chase Chromatography Supplies