Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Vacuum Filtration, Transp, 29/42
Mfr # 178130-2942
Zoro # G2877850
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Color Clear
- Material of Construction Glass
- Upper Ground Stopper Size 3
- Overall Length 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 178130-2942
- Zoro # G2877850
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Stopper Size | 3 |
Overall Length | 83 mm |
Lower Ground Mouth Size | 29/42 |
Upper Ground Mouth Size | 29/42 |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Adapter |
Features | Designed with a Flange to Accommodate a Pluro Stopper, Pluro Stopper Sold Separately, PTFE Stopcock Permits Control of Vacuum Source |
Material | Borosilicate Glass |
Autoclavable | No |
ASTM Specification | E438 |
USP Specification | Type I |
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 83 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Designed with a Flange to Accommodate a Pluro Stopper, Pluro Stopper Sold Separately, PTFE Stopcock Permits Control of Vacuum Source, Standards Not Applicable, Upper Ground Stopper Size 3, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- DYNALON Connector, PP, White, PK100 (227235)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- DYNALON Connector, PP, White, PK100 (227255)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- Kimble Chase Lab Adapters & Joints