Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Vacuum Filtration, Transp, 24/40
Mfr # 178120-0124
Zoro # G0056108
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adapter
- Material of Construction Glass
- Upper Ground Mouth Size 24/40
- Overall Length 230 mm
- Upper Ground Stopper Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 178120-0124
- Zoro # G0056108
- Country of Origin Mexico
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 24/40 |
Overall Length | 230 mm |
Upper Ground Stopper Size | 4 |
Side Ground Mouth Size | 3/8 in |
Lower Ground Mouth Size | 24/40 |
Details
Type | Adapter |
Material of Construction | Glass |
Item | Adapter |
Color | Clear |
Features | Designed with a Flange to Accommodate a Pluro Stopper, Funnel and Pluro Stopper Sold Separately, Includes a Lower Drip Tip |
Product Type | Adapter |
ASTM Specification | E438 |
USP Specification | Type I |
Autoclavable | No |
Material | Borosilicate Glass |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 230 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Designed with a Flange to Accommodate a Pluro Stopper, Funnel and Pluro Stopper Sold Separately, Includes a Lower Drip Tip, Standards Not Applicable, Upper Ground Stopper Size 4, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- IKA Eurostar 60 Digital (0004446001)
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- DYNALON Clamp, PP, White, PK100 (670705)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- ZORO SELECT Vacuum Adapter, 38mm ID Flange (CG-1053-13)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- Kimble Chase Lab Adapters & Joints