Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Vacuum Filtration, Transp, 24/40
Mfr # 178110-2440
Zoro # G0056141
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Ground Mouth Size 24/40
- Upper Ground Stopper Size 5 or 6
- Upper Ground Mouth Size 24/40
- Overall Length 130 mm
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 178110-2440
- Zoro # G0056141
- Country of Origin China
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Upper Ground Stopper Size | 5 or 6 |
Upper Ground Mouth Size | 24/40 |
Overall Length | 130 mm |
Side Ground Mouth Size | 3/8 in |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | Funnel and Pluro Stopper Sold Separately, Top Designed for a Pluro Stopper |
Product Type | Adapter |
ASTM Specification | E438 |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 130 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Funnel and Pluro Stopper Sold Separately, Top Designed for a Pluro Stopper, Standards Not Applicable, Upper Ground Stopper Size 5 or 6, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- Kimble Chase Labware