Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Vacuum Filtration, Transp, 14/20
Mfr # 178120-0014
Zoro # G0056126
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110 mm
- Lower Ground Mouth Size 14/20
- Type Adapter
- Upper Ground Stopper Size 2
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 178120-0014
- Zoro # G0056126
- Country of Origin Mexico
- Category Lab Adapters & Joints
Dimensions
Overall Length | 110 mm |
Lower Ground Mouth Size | 14/20 |
Upper Ground Stopper Size | 2 |
Upper Ground Mouth Size | 14/20 |
Side Ground Mouth Size | 1/4 in |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Features | Designed with a Flange to Accommodate a Pluro Stopper, Funnel and Pluro Stopper Sold Separately, Includes a Lower Drip Tip |
Product Type | Adapter |
ASTM Specification | E438 |
USP Specification | Type I |
Material | Borosilicate Glass |
Autoclavable | No |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 110 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Designed with a Flange to Accommodate a Pluro Stopper, Funnel and Pluro Stopper Sold Separately, Includes a Lower Drip Tip, Standards Not Applicable, Upper Ground Stopper Size 2, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Conductivity Standard Solution, 1413uS (R1430)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- SYNTHWARE CONDENSER, GRAHAM, 24/40, 250mm (C144250)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Clamp, PP, White, PK25 (670755)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- Kimble Chase Labware