Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Vacuum Connector, Transparent,
Mfr # 211275-1420
Zoro # G0055347
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Adapter
- Overall Length 100 mm
- Lower Ground Mouth Size 14/20
- Upper Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 211275-1420
- Zoro # G0055347
- Country of Origin China
- Category Lab Adapters & Joints
Dimensions
Overall Length | 100 mm |
Lower Ground Mouth Size | 14/20 |
Upper Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | Sidearm Has a 2 mm Bore 821001 PTFE Stopcock with a Port for Gas introduction and a Rubber-Stoppered Port on the Top Tube for Syringe Retrieval, Sidearm Has a 2 mm Bore 821001 PTFE Stopcock with a Port for Gas introduction and a Rubber-Stoppered Port on the Top Tube for Syringe Retrieval, Manufactured from 33 Expansion, Manufactured from 33 Expansion |
Product Type | Adapter |
USP Specification | Type I |
Material | Borosilicate Glass |
ASTM Specification | E438 |
Autoclavable | No |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 100 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- SPER SCIENTIFIC pH Probe (840016)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 19/22 (K161922)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- Kimble Chase Lab Adapters & Joints