Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Transfer, Transparent, 29/42
Mfr # 190000-2942
Zoro # G2877677
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adapter
- Lower Ground Mouth Size 29/42
- Overall Length 90 mm
- Color Clear
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 190000-2942
- Zoro # G2877677
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 29/42 |
Overall Length | 90 mm |
Upper Ground Mouth Size | 29/42 |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Adapter |
Features | Suitable for Dry Box and Remote Applications |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Description
ADAPTER TRANSFER 29/42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Bottle, 250mL, Attached, PK4 (6330)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI6925-A)
- COMMERCIAL PH Test Strips, PK50 (81403)
- LUBRIMATIC Adapter Needle Tip (05042)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- Kimble Chase Labware