Shop All Lab Adapters & Joints
Kimble Chase
Adapter, PTFE Bushing, White, 19/38
Mfr # 150800-0223
Zoro # G2878149
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Color White
- Upper Ground Mouth Size 19/38
- Lower Ground Mouth Size 24/40
- Material of Construction PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 150800-0223
- Zoro # G2878149
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 19/38 |
Lower Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Color | White |
Material of Construction | PTFE |
Product Type | Adapter |
Features | 10/30 Sizes are Useful as Fittings for Thermometers |
Material | PTFE |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 19/38, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color White, Autoclavable No, Features 10/30 Sizes are Useful as Fittings for Thermometers, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Nonidet, 100 ML (N59000-100.0)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- RPI Xylene, Reagent Grade, 4 L (400460)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- DYNALON Clamp, PP, White, PK100 (670705)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- Kimble Chase Labware