Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Luer, Transparent, 24/40
Mfr # 205600-1420
Zoro # G0055408
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 105 mm
- Upper Ground Mouth Size 14/20
- Type Adapter
- Lower Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 205600-1420
- Zoro # G0055408
- Country of Origin United Kingdom
- Category Lab Adapters & Joints
Dimensions
Overall Length | 105 mm |
Upper Ground Mouth Size | 14/20 |
Lower Ground Mouth Size | 14/20 |
Side Ground Mouth Size | 1/4 in |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | Barbed Hose Connection, Joints are the Same Size, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top |
Product Type | Adapter |
Material | Borosilicate Glass |
ASTM Specification | E438 |
USP Specification | Type I |
Autoclavable | No |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 105 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Barbed Hose Connection, Joints are the Same Size, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O402)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- Kimble Chase Labware