Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Inlet, Transparent, 29/42
Mfr # 179750-0829
Zoro # G2877817
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 77 mm
- Material of Construction Glass
- Color Clear
- Lower Ground Mouth Size 29/42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 179750-0829
- Zoro # G2877817
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 77 mm |
Lower Ground Mouth Size | 29/42 |
Upper Ground Mouth Size | 29/42 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Product Type | Adapter |
Features | A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Supplied with One FKM O-Ring and One 410119 Cap |
USP Specification | Type I |
Autoclavable | No |
Material | Borosilicate Glass |
ASTM Specification | E438 |
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, Overall Length 77 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Supplied with One FKM O-Ring and One 410119 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- DYNALON Clamp, PP, White, PK25 (670755)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- Kimble Chase Labware