Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Inlet, Transparent, 29/42
Mfr # 179700-0529
Zoro # G0056047
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Adapter
- Lower Ground Mouth Size 29/42
- Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum
- Upper Ground Mouth Size 29/42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 179700-0529
- Zoro # G0056047
- Country of Origin China
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 29/42 |
Upper Ground Mouth Size | 29/42 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum |
Product Type | Adapter |
Material | Borosilicate Glass |
Autoclavable | No |
ASTM Specification | E438 |
USP Specification | Type I |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 29/42, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- DYNALON Connector, PP, White, PK100 (227235)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- DYNALON Connector, PP, White, PK100 (227255)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- Kimble Chase Labware