Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Inlet, Transparent, 24/40
Mfr # 179700-0824
Zoro # G0056010
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material of Construction Glass
- Type Adapter
- Lower Ground Mouth Size 24/40
- Overall Length 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 179700-0824
- Zoro # G0056010
- Country of Origin China
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 70 mm |
Upper Ground Mouth Size | 24/40 |
Details
Color | Clear |
Material of Construction | Glass |
Type | Adapter |
Item | Adapter |
Features | A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum |
Product Type | Adapter |
Material | Borosilicate Glass |
USP Specification | Type I |
ASTM Specification | E438 |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 70 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- CELLTREAT Inoculating Loop, 1 micronl, White, PK600 (229602)
- RPI Choline Chloride, 500 G (C41040-500.0)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 19/22 (K161922)
- DYNALON Connector, PP, White, PK100 (227255)
- Kimble Chase Labware