Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Inlet, Transparent, 19/22
Mfr # 179700-1119
Zoro # G2877841
product price: $59.15
/ea
$59.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material of Construction Glass
- Lower Ground Mouth Size 19/22
- Color Clear
- Overall Length 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 179700-1119
- Zoro # G2877841
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 19/22 |
Overall Length | 47 mm |
Upper Ground Mouth Size | 19/22 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Product Type | Adapter |
Features | A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Description
Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 47 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- GREAT STUFF G&C 20OZ (157911)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Clamp, PP, White, PK6 (670725)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- Kimble Chase Lab Adapters & Joints