Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Inlet, Transparent, 14/20
Mfr # 179750-0814
Zoro # G0055931
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lower Ground Mouth Size 14/20
- Overall Length 50 mm
- Color Clear
- Type Adapter
- Upper Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 179750-0814
- Zoro # G0055931
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 14/20 |
Overall Length | 50 mm |
Upper Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum |
Product Type | Adapter |
USP Specification | Type I |
Material | Borosilicate Glass |
Autoclavable | No |
ASTM Specification | E438 |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 50 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A Vacuum-Tight Seal is Created with the Open Top Compression Cap and FKM O-Ring to Allow Adjustable Immersion of Thermometers, Cap is Suitable for Use to 150 Degrees C, Replace the O-Ring with a PTFE-Lined Septum, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- DYNALON Connector, PP, White, PK100 (227235)
- ORBIT Transition Adapter 3/4 in. 200 psi (57187)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- Kimble Chase Lab Adapters & Joints