Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Glass Connecting, Transp, 24/40
Mfr # 188000-2440
Zoro # G0055697
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Adapter
- Overall Length 180 mm
- Lower Ground Mouth Size 24/40
- Features 40 mm Offset, Design Helps Avoid Possible Contact with Stirrer Shafts, Joints are the Same Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 188000-2440
- Zoro # G0055697
- Country of Origin India
- Category Lab Adapters & Joints
Dimensions
Overall Length | 180 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | 40 mm Offset, Design Helps Avoid Possible Contact with Stirrer Shafts, Joints are the Same Size |
Product Type | Adapter |
Material | Borosilicate Glass |
Autoclavable | No |
ASTM Specification | E438 |
USP Specification | Type I |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 180 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features 40 mm Offset, Design Helps Avoid Possible Contact with Stirrer Shafts, Joints are the Same Size, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAJ8)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- CHEMGLASS Connector, Hook (CG-9262-01)
- LUBRIMATIC Adapter Needle Tip (05042)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- SLOAN El226 Cp Extension Adapter (0305337PK)
- ORBIT Transition Adapter 3/4 in. 200 psi (57187)
- Kimble Chase Lab Adapters & Joints