Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Glass Bushing, Transparent, 24/40
Mfr # 150750-2610
Zoro # G2878158
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Color Clear
- Overall Length 64 mm
- Lower Ground Mouth Size 55/50
- Upper Ground Mouth Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 150750-2610
- Zoro # G2878158
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 64 mm |
Lower Ground Mouth Size | 55/50 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Adapter |
Features | 10/30 Sizes Are Useful as Fittings for Thermometers |
Material | Borosilicate Glass |
ASTM Specification | E438 |
Autoclavable | No |
USP Specification | Type I |
Description
Adapter, Lower Ground Mouth Size 55/50, Upper Ground Mouth Size 24/40, Overall Length 64 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features 10/30 Sizes Are Useful as Fittings for Thermometers, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- Kimble Chase Lab Adapters & Joints