Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Glass Bushing, Transparent, 14/35
Mfr # 150750-0242
Zoro # G0057036
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Type Adapter
- Lower Ground Mouth Size 24/40
- Upper Ground Mouth Size 14/35
- Overall Length 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 150750-0242
- Zoro # G0057036
- Country of Origin Mexico
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 14/35 |
Overall Length | 53 mm |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | 10/30 Sizes Are Useful as Fittings for Thermometers |
Product Type | Adapter |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Material of Construction | Glass |
Description
ADAPTER BUSHING SIZE 242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- LABEXACT Glass Microfiber Filter, 11.0cm, PK100 (LEA1100)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Connector, PP, White, PK100 (227255)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- Kimble Chase Labware